Motion
1A12LM6
Aeroquip 1A Series Crimp Hose Fittings Metric Standpipe Straight Tube
Mi Item #07675193
MFR #1A12LM6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 1A Series Crimp Hose Fittings Metric Standpipe Straight Tube
Mi Item #07675193
MFR #1A12LM6

Mfr description
1A12LM6 STANDPIPE STRAIGHT TUBE FTG
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • End 1 Size
    0.750 in
  • End 2 Size
    0.380 in
  • Height
    1.07 in
  • Hose Cut-Off Factor
    1.38 in
  • Hose Dash Size
    -6
  • Inside Diameter
    0.26 in
  • Length
    2.38 in
  • Outer Diameter
    1.067 in
  • Overall Length
    2.38 in
  • Overall Weight
    0.01 lb
  • Weight
    0.01 lb
  • Width
    1.07 in

Details

  • Adapter Type
    Hose Fittings
  • Body Material
    Carbon Steel
  • Both Ends Gender Type
    Female to Female
  • Color
    DURA-KOTE
  • Compatible Hose Series
    2661(–12 thru –32), FC310, FC510, FC579, FC611, FC619 (–12 thru –32), FC639/FC839B, FC693, FC735, FC849/FC849B, GH120, GH194, GH195, GH663, GH681–6, GH781, GH793, EC115, EC215, EC110, EC210, EC118
  • Connection 1 Short Name
    Line/Hose/Tube
  • End 1 Style
    Line/Hose/Tube
  • Finish
    DURA-KOTE
  • Manufacturer Catalog Number
    1A12LM6
  • Manufacturer Upc Number
    678146168306
  • Material
    Carbon Steel
  • Product Types
    Nipple Assembly
  • Type
    Hose Fitting
  • UPC_NO
    678146168306
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)