Motion
1A8LM4
Aeroquip 1A Series Crimp Hose Fittings Metric Standpipe Straight Tube
Mi Item #07675194
MFR #1A8LM4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 1A Series Crimp Hose Fittings Metric Standpipe Straight Tube
Mi Item #07675194
MFR #1A8LM4

Mfr description
1A8LM4 STANDPIPE STRAIGHT TUBE FTG
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • End 1 Size
    1/2 in
  • Height
    0.88 in
  • Hose Cut-Off Factor
    1.3 in
  • Hose Dash Size
    -4
  • Inside Diameter
    0.16 in
  • Length
    2.22 in
  • Outer Diameter
    0.882 in
  • Overall Length
    2.22 in
  • Overall Weight
    1.00 lb
  • Weight
    1.00 lb
  • Width
    0.88 in

Details

  • Adapter Type
    Hose Fittings
  • Additional Details
    General purpose low, medium, and high pressure hydraulic
  • Application
    General purpose low and medium pressure hydraulics. Use H277 or H435 where shock hazards exist
  • Body Material
    Carbon Steel
  • Both Ends Gender Type
    Male to Female
  • Color
    DURA-KOTE
  • Compatible Hose Series
    2661(–12 thru –32), FC310, FC510, FC579, FC611, FC619 (–12 thru –32), FC639/FC839B, FC693, FC735, FC849/FC849B, GH120, GH194, GH195, GH663, GH681–6, GH781, GH793, EC115, EC215, EC110, EC210, EC118
  • Connection 1 Short Name
    Line/Hose/Tube
  • End 1 Style
    Line/Hose/Tube
  • Finish
    DURA-KOTE
  • Manufacturer Catalog Number
    1A8LM4
  • Manufacturer Upc Number
    678146169204
  • Material
    Carbon Steel
  • Product Types
    Fitting Assembly
  • Type
    Hose Fitting
  • UPC_NO
    678146169204
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)