Motion
AS30
Ramp & Roller Clutch - 30 mm Bore, 62 mm OD, 16 mm Length, 66 ft-lbs Torque
MI ITEM #07675359
MFR #AS30
Price$1,053.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ramp & Roller Clutch - 30 mm Bore, 62 mm OD, 16 mm Length, 66 ft-lbs Torque
MI ITEM #07675359
MFR #AS30

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,053.73/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Bore Size
    30 mm
  • Outside Diameter  
    62 mm
  • Overall Length
    16 mm

Details

  • Bearing Support
    No
  • Clutch Application
    Backstopping, Indexing, Overrunning
  • Clutch Type
    Ramp & Roller Clutch
  • Series
    AS
  • Torque Capacity
    66 ft-lbs
  • UPC_NO
    786582286017

Overview

Mfr description
AS-30 CLUTCH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought