Motion
L07-200AC
Modular Air Lubricator - 1/4 NPT Port Size
Mi Item #07675952
MFR #L07-200AC
Price$124.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Modular Air Lubricator - 1/4 NPT Port Size
Mi Item #07675952
MFR #L07-200AC

Mfr description
L07-200AC MINI OILER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$124.46/each

Specifications

Dimensions

  • Port Size
    1/4 NPT
  • Weight
    0.33 lbs

Details

  • Flow Rate
    14 scfm
  • Series
    L07
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)