Motion
HPBV200
HP Ball Valve - 6000 psi Max, Carbon Steel Body
Mi Item #07676037
MFR #HPBV200
Price$713.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HP Ball Valve - 6000 psi Max, Carbon Steel Body
Mi Item #07676037
MFR #HPBV200

Mfr description
HPBV200 2" HP BALLVALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$713.30/each

Specifications

Dimensions

  • Thread Size
    2.0000 in
  • Weight
    14.3400 lbs

Details

  • Body Material
    Carbon Steel
  • Material
    Carbon Steel
  • Maximum Operating Pressure
    6000 psi
  • Pressure Rating
    5000+ psi
  • Product Types
    Ball Valve
  • Temperature Range
    -20 °F to 215 °F
  • Thread Type
    NPTF
  • Type
    Ball Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)