Overview
Mfr description
3020DAT25SS 3X2CAMSS WITH/P
Specifications
- Body Material316 Stainless Steel
- Fitting ShapeStraight
- End 1 TypeFemale Coupler
- End 1 Size3 in
- End 2 TypeMale Adapter
- End 2 Size2 in
- Seal MaterialNo Seal
- Coupler TypeType DA Reducer Female Coupler x Male Adapter
- Safety FeaturesUnder no circumstances should cam and groove couplings be used for compressed air or steam service! Due to differences in dimensions and tolerances for safety reasons, do not interchange other manufacturers' products with Dixon® products.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data