Motion
BBV75FP
Check Valve - 3/4 in Port, Bronze Body
Mi Item #07676125
MFR #BBV75FP
Price$67.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Check Valve - 3/4 in Port, Bronze Body
Mi Item #07676125
MFR #BBV75FP

Mfr description
BBV75FP 3/4" FULL PORT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$67.46/each

Specifications

Dimensions

  • Port Size
    3/4 in

Details

  • Body Material
    Bronze
  • Material
    Bronze
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)