Motion
IBR0609
Hose End - 3/8 in, 9.50 mm ID, PVC Material
MI ITEM #07676142
MFR #IBR0609
Price$0.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - 3/8 in, 9.50 mm ID, PVC Material
MI ITEM #07676142
MFR #IBR0609

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$0.84/each

Specifications

Dimensions

  • Inside Diameter
    3/8 in, 9.50 mm
  • Outer Diameter
    0.6250 in

Details

  • Additional Details
    Shipped in bundles wrapped with PVC film
  • Color
    Clear
  • Material
    PVC
  • Max Operating Temperature
    149 °F
  • Maximum Working Pressure
    114 psi, 7.86 bar
  • Operating Temperature Range
    14 to 149 °F
  • Product Types
    Tubing
  • Style
    Straight
  • Type
    Tubing
  • Working Pressure
    114 psi

Overview

Mfr description
IBR0609 BRAIDED TUBING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought