Motion
B73G-4AG
Miniature Air Regulator - 1/2 in Inlet Port
MI ITEM #07676151
MFR #B73G-4AG
Price$347.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Miniature Air Regulator - 1/2 in Inlet Port
MI ITEM #07676151
MFR #B73G-4AG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$347.05/each

Specifications

Dimensions

  • Inlet Port Size
    1/2 in
  • Weight
    0.17 lbs

Details

  • Accessories
    Pressure Gauge
  • Air Flow
    123 scfm
  • Max Air Supply Pressure
    150 psi
  • Max Operating Temperature
    125 °F
  • Maximum Air Flow
    123 scfm
  • Maximum Operating Pressure
    150 psi
  • Maximum Supply Pressure
    150 psi
  • Pressure Gauge Included
    Yes
  • Product Type
    Standard Air Regulators

Overview

Mfr description
B73G-4AG 1/2" REGULATOR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought