Motion
31750613
Needle Valve - Brass Material
Mi Item #07676166
MFR #31750613
Price$10.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Valve - Brass Material
Mi Item #07676166
MFR #31750613

Mfr description
31750613 6MMX1/4 BSPT ST
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.16/each

Specifications

Details

  • Body Material
    Brass
  • Material
    Nickel Plated Brass
  • Maximum Working Pressure
    290 psi
  • Seal Material
    Nitrile Rubber D seal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)