Motion
31750813
Needle Valve - Brass Material
MI ITEM #07676167
MFR #31750813
Your Price$12.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Valve - Brass Material
MI ITEM #07676167
MFR #31750813

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$12.58/each(List $14.47)

Overview

Mfr description
31750813 8MMX1/4BSPT ST

Specifications

  • Body Material
    Brass
  • Seal Material
    Nitrile Rubber D seal
  • Maximum Working Pressure
    290 psi
  • Material
    Nickel Plated Brass

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text