Motion
FC300F-C
Mi Item #07676228
MFR #FC300F-C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #07676228
MFR #FC300F-C

Mfr description
FC300F-C 3"NST CHROME CP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    3.0000 in

Details

  • Body Material
    Cast Brass
  • Cylinder Suffix
    C
  • Product Type
    Tie Rod Air Cylinders
  • Type
    Cap
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)