Motion
4AGF6-E
Quick Disconnect Coupling - 1/2 in Body Size
MI ITEM #07676239
MFR #4AGF6-E
Price$61.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Coupling - 1/2 in Body Size
MI ITEM #07676239
MFR #4AGF6-E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$61.01/each

Specifications

Dimensions

  • Body Size
    1/2 in
  • Hex Size
    1-5/16 in
  • Length
    2.6400 in | 67 mm
  • Weight
    0.57 lbs

Details

  • Actual Burst Pressure
    1.100 bar
  • Application
    Used on construction equipment, farm implements and most other mobile equipment
  • Flow Rate
    12 gpm
  • Material
    Steel
  • Maximum Operating Pressure
    275 bar
  • Temperature Range
    -40 °F to 250 °F | -40 °C to 121 °C

Overview

Mfr description
4AGF6-E COUPLER W/O VLV

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought