Motion
SM25F30F
2.5 SW NST x 3.0 M NST Swivel x Male Adapter - P/L
Mi Item #07676248
MFR #SM25F30F
Price$339.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2.5 SW NST x 3.0 M NST Swivel x Male Adapter - P/L
Mi Item #07676248
MFR #SM25F30F

Mfr description
SM25F30F MXF BRASS SWIV
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$339.43/each

Specifications

Dimensions

  • End Size 2
    3.0000 in
  • Weight
    4.24 lbs, 1.92 kg

Details

  • Adapter Type
    Male Adapter
  • Additional Details
    Available Options: Other configurations and sizes are also available. Consult Dixon for pricing and availability
  • Both Ends Gender Type
    Female x Male
  • Description Keyword
    Female Swivel
  • End 1 Style
    Female Swivel
  • End 1 Thread
    NST (NH)
  • End 1 Type
    Female Swivel
  • End 2 Thread
    NST (NH)
  • End 2 Type
    Male Adapter
  • Manufacturer Catalog Number
    SM25F30F
  • Material
    Cast Brass
  • Part Type
    Female Swivel
  • Product Types
    Female Swivel
  • Type
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)