Motion
B28-03AGMB
Minature Filter/regulator - 3/8 in Inlet Port, NPT, NPT Outlet Thread
Mi Item #07676257
MFR #B28-03AGMB
Price$393.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Minature Filter/regulator - 3/8 in Inlet Port, NPT, NPT Outlet Thread
Mi Item #07676257
MFR #B28-03AGMB

Mfr description
B28-03AGMB 3/8" FILTER/REG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$393.35/each

Specifications

Dimensions

  • Connection Size
    0.3750 in
  • Inlet Port Size
    3/8 in
  • Weight
    3.06 lbs

Details

  • Adjuster Type
    Push-To-Lock Knob
  • Air Flow
    200 scfm
  • Backflow Function
    Self-Relieving
  • Inlet Port Type
    NPT
  • Maximum Air Flow
    200 scfm
  • Maximum Operating Pressure
    250 psi
  • Outlet Port Thread Type
    NPT
  • Pressure Display Unit
    bar
  • Pressure Gauge Included
    Yes
  • Relief Function
    Self-Relieving
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)