Motion
3015DAAL
Mi Item #07676261
MFR #3015DAAL
Price$98.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #07676261
MFR #3015DAAL

Mfr description
3015-DA-AL 3"CPLRX11/2"ADP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$98.26/each

Specifications

Dimensions

  • Bore Diameter
    3.0000 in

Details

  • Body Material
    356T6 Aluminum
  • Bracket 1
    Coupler X Adapter
  • Mounting Type
    Coupler X Adapter
  • Product Type
    Tie Rod Air Cylinders
  • Type
    Type DA Jump Size Coupler x Adapter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)