Motion
HPBV12-3WAY
Check Valve - 1/2 in Port, Carbon Steel Body
Mi Item #07676312
MFR #HPBV12-3WAY
Price$168.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Check Valve - 1/2 in Port, Carbon Steel Body
Mi Item #07676312
MFR #HPBV12-3WAY

Mfr description
HPBV12-3WAY 1/2" 3WAY BV
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$168.50/each

Specifications

Dimensions

  • Port Size
    1/2 in

Details

  • Body Material
    Carbon Steel
  • Material
    Carbon Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)