Motion
BA32-200
2 SS Bayonet Dry Dis Adapter x Fem NPT FKM
Mi Item #07676350
MFR #BA32-200
Price$241.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2 SS Bayonet Dry Dis Adapter x Fem NPT FKM
Mi Item #07676350
MFR #BA32-200

Mfr description
BA32-200 2" FKM DRYBREAK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$241.13/each

Specifications

Details

  • Application
    Bayonet dry disconnect fittings are ideally suited for the spill-less transfer of petroleum products such as fuel oil, lube oil blending, and tank truck delivery. The design of the Bayco bayonet dry disconnect system ensures a spill free connection, fluid cannot flow until couplings are connected together and the valve is opened. The coupling can then not be disconnected until the valve handle is closed
  • Body Material
    Stainless Steel
  • Material
    Stainless Steel
  • Maximum Operating Pressure
    85 psi
  • Seal Material
    FKM
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)