Motion
2015-DA-SS
Needle Valve - 2 in, Female Coupler, x 1-1/2 in, Male Adapter, Straight
MI ITEM #07676493
MFR #2015-DA-SS
Your Price$293.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Valve - 2 in, Female Coupler, x 1-1/2 in, Male Adapter, Straight
MI ITEM #07676493
MFR #2015-DA-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$293.70/each(List $337.74)

Overview

Mfr description
2015-DA-SS 2"F X 1.5" M SS

Specifications

  • Body Material
    316 Stainless Steel
  • Fitting Shape
    Straight
  • End 1 Type
    Female Coupler
  • End 1 Size
    2 in
  • End 2 Type
    Male Adapter
  • End 2 Size
    1-1/2 in
  • Seal Material
    Nitrile Rubber
  • Material
    316 Stainless Steel
  • Maximum Operating Pressure
    250 psi
  • Coupler Type
    Type DA Reducer Female Coupler x Male Adapter
  • Safety Features
    Under no circumstances should cam and groove couplings be used for compressed air or steam service! Due to differences in dimensions and tolerances for safety reasons, do not interchange other manufacturers' products with Dixon® products.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text