Motion
AR3500
SS Inlet Filter for Turbo Nozzle 1/4 Fem Inl
Mi Item #07676531
MFR #AR3500
Price$44.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SS Inlet Filter for Turbo Nozzle 1/4 Fem Inl
Mi Item #07676531
MFR #AR3500

Mfr description
AR3500 FILTER/TURBO NL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$44.79/each

Specifications

Dimensions

  • Weight
    0.3 lbs

Details

  • Additional Details
    inlet water filter | 100 mesh filter
  • Body Material
    Stainless Steel
  • Material
    Stainless Steel
  • Max Operating Temperature
    212 °F
  • Max Pressure
    345 bar, 5000 psi
  • Maximum Operating Pressure
    345 bar, 5000 psi
  • Operating Temperature Range
    212 °F
  • Port Gender
    Female x Male
  • Type
    Intel Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)