Motion
GF81P1
2 Iron Boss Holedall Fitting 2-36/64 to
MI ITEM #07676548
MFR #GF81P1
Price$214.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2 Iron Boss Holedall Fitting 2-36/64 to
MI ITEM #07676548
MFR #GF81P1

Mfr description
GF81P1 2" BOSS CRIMP
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$214.78/each

Specifications

Dimensions

  • End 1 Size
    2.0000 in
  • Hose Diameter
    2.4375 in - 2.6250 in
  • Hose Inside Diameter
    2 in
  • Inside Diameter
    2.0000 in, 50 mm
  • Outer Diameter
    2.4375 in - 2.6250 in
  • Size
    2.0000 in
  • Weight
    1.385 lbs

Details

  • Additional Details
    Fittings are supplied with carbon steel ferrules.
  • Application
    Air and liquid applications
  • Finish/Coating
    Plated
  • Fitting Connection Family
    Boss Holedall
  • Fitting Type
    Boss Holedall
  • For Use With
    Air and liquid applications
  • Manufacturer Catalog Number
    GF81P1
  • Material
    Steel
  • Plating
    Plated
  • Product Types
    Fitting Assembly
  • Style
    Straight
  • Swivel
    Non-Swivel
  • Type
    Boss Holedall Fitting

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)