Motion
SSS600656
Ferrule & Sleeve - Stainless Steel
MI ITEM #07676665
MFR #SSS600656
Price$113.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ferrule & Sleeve - Stainless Steel
MI ITEM #07676665
MFR #SSS600656

Mfr description
SSS600656 S/S SLEEVES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$113.66/each

Specifications

Dimensions

  • Hose Diameter
    6.0000 in
  • Hose Inside Diameter
    6 in
  • Inside Diameter
    6.0000 in, 152.40 mm

Details

  • Manufacturer Catalog Number
    SSS600656
  • Material
    Stainless Steel
  • Product Types
    Sleeve
  • Style
    Straight
  • Type
    Sleeve

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)