Motion
SSS300344S
Ferrule & Sleeve - Stainless Steel
MI ITEM #07676696
MFR #SSS300344S
Price$29.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ferrule & Sleeve - Stainless Steel
MI ITEM #07676696
MFR #SSS300344S

Mfr description
SSS300344S 3 44/64 SS SLV
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.39/each

Specifications

Dimensions

  • Hose Inside Diameter
    3 in
  • Inside Diameter
    3.0000 in, 76.20 mm

Details

  • Material
    Stainless Steel
  • Product Types
    Sleeve

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)