Motion
1824X20
Flange Head Plug Code 62
MI ITEM #07677188
MFR #1824X20
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange Head Plug Code 62
MI ITEM #07677188
MFR #1824X20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1824X20 CODE 62 PLUG
  • Four bolt flange connections meet SAE J518 specifications.

Specifications

  • Flange Code
    Code 62
  • Body Material
    Steel
  • Overall Length
    1 in
  • Manufacturer Compatibility
    This product only works with other World Wide Fitting products
  • Adapter Type
    Flange Cap

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text