Motion
1724X20
Flange Head Plug Code 61
MI ITEM #07677189
MFR #1724X20
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange Head Plug Code 61
MI ITEM #07677189
MFR #1724X20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1724X20 CODE 61 PLUG
  • Four bolt flange connections meet SAE J518 specifications.

Specifications

  • Flange Code
    Code 61
  • Body Material
    Steel
  • Overall Length
    0.56 in
  • Manufacturer Compatibility
    This product only works with other World Wide Fitting products
  • Adapter Type
    Flange Cap

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text