Motion
2501X08X12SS
2501X08X12SS 8MJICX12MNPT90
MI ITEM #07677192
MFR #2501X08X12SS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2501X08X12SS 8MJICX12MNPT90
MI ITEM #07677192
MFR #2501X08X12SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
2501X08X12SS 8MJICX12MNPT90

Specifications

  • Adapter Type
    90° Elbow
  • End 1 Style
    JIC 37° Flare
  • End 1 Size
    1/2 in
  • End 1 Thread
    3/4-16
  • End 2 Style
    NPT
  • End 2 Size
    3/4 in
  • End 2 Thread
    3/4-14
  • Material
    Stainless Steel
  • Manufacturer Catalog
  • Weight
    0.41 lb
  • Body Material
    Stainless Steel
  • End 1 Type
    Male
  • End 2 Type
    Male
  • Hex Size
    1.063 in / 27.0002 mm
  • Standards Met
    Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
  • Harmonization Code
    7318.16.0085

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text