Motion
28325 CLEAN SANDING PAD HOOK SVR 3"X4" 5/PK

3M
28325 CLEAN SANDING PAD HOOK SVR 3"X4" 5/PK

3M™ Clean Sanding Pad Hook Saver 28325, 3 in x 4 in 33 Holes, 5 per inner 20 per case
MI ITEM #07677545
MFR #28325 CLEAN SANDING PAD HOOK SVR 3"X4" 5/PK
List Price$5.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
28325 CLEAN SANDING PAD HOOK SVR 3"X4" 5/PK

3M™ Clean Sanding Pad Hook Saver 28325, 3 in x 4 in 33 Holes, 5 per inner 20 per case
MI ITEM #07677545
MFR #28325 CLEAN SANDING PAD HOOK SVR 3"X4" 5/PK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5.11/each for your price

Overview

Mfr description
28325 CLEAN SANDING PAD HOOK SVR 3"X4"
  • For industrial/occupational use only. Not for consumer sale or use.
  • Cost-effective
  • Maximizes the life of your 3M™ Hookit™ Pad or Disc Pad
  • Maintains optimal dust evacuation with a hole pattern that exactly matches that of your 3M™ Clean Sanding Disc
  • Preserves your investment in the 3M™ Clean Sanding System

Specifications

  • Manufacturer Upc Number
    00051141283258
  • UPC_NO
    00051141283258
  • Length
    4 in
  • Weight
    0.05 lb
  • Width
    3 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text