1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PT INTERNATIONAL CORP
722518A
Flange-Mount Housing - 4-Bolt Flange, Housing: Solid, Cast Iron Material
MI ITEM #
07678103
MFR #
722518A
Your Price
$976.45
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Accessories
Housings
PT INTERNATIONAL CORP 722518A
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PT INTERNATIONAL CORP
722518A
Flange-Mount Housing - 4-Bolt Flange, Housing: Solid, Cast Iron Material
MI ITEM #
07678103
MFR #
722518A
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$976.45
/each
(List
$1,220.56
)
Qty
Add to Cart
Overview
Mfr description
722518 A FLANGED HOUSING CLOSED
Specifications
Mounting Type
4-Bolt Flange
Housing Construction
Solid
Housing Material
Cast Iron
UPC_NO
80067504330
Product Type
Flange-Mount Housings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data