Motion
GGHNY+0.2A10C2B

GLOBAL FILTER CORP
GGHNY+0.2A10C2B

High Purity General Grade Nylon 6,6 Pleated Membrane Cartridge - 0.20 µm, 10.00 in Long, 50 psid
MI ITEM #07678404
MFR #GGHNY+0.2A10C2B
List Price$242.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GLOBAL FILTER CORP
GGHNY+0.2A10C2B

High Purity General Grade Nylon 6,6 Pleated Membrane Cartridge - 0.20 µm, 10.00 in Long, 50 psid
MI ITEM #07678404
MFR #GGHNY+0.2A10C2B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$242.02/each for your price

Overview

Mfr description
GGHNY+0.2A10C2B FILTER ELEMENT

Specifications

  • Cartridge Type
    Pleated Membrane
  • Filter Media Membane Material
    Nylon 6-6
  • Micron Rating
    0.20 µm
  • Cartridge Length
    10.00 in
  • End Cap Style
    DOE Flat Gasket
  • End Cap Material
    Polypropylene
  • Manufacturer Catalog
  • Support Media Material
    Polypropylene
  • Center Core Material
    Polypropylene
  • Outer Support Netting Material
    Polypropylene
  • O Ring Gasket Material
    Buna
  • Differential Pressure
    50 psid
  • Change Out Pressure Differential
    35 psid
  • Maximum Temperature
    176 °F
  • Typical Applications
    Fermentation, Pharmaceutical, Wine, Drinking Water, Endotoxin Removal, Soft Drinks

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text