1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
FILTRATION MANUFACTURING
0302-818382
0302-818382 MINI PLEAT- MERV 8 18X38X2
MI ITEM #
07678420
MFR #
0302-818382
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Facility Maintenance
Heating and Cooling
Air Filters
Pleated Panel Filters
FILTRATION MANUFACTURING 0302-818382
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FILTRATION MANUFACTURING
0302-818382
0302-818382 MINI PLEAT- MERV 8 18X38X2
MI ITEM #
07678420
MFR #
0302-818382
Mfr description
0302-818382 MINI PLEAT- MERV 8 18X38X2
Available in Nominal 2” & 4” depths
Non-shedding
gradient density polypropylene media
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Filter Size
18X38X2
Media Area
56
Details
Filter Material
Polypropylene
Frame Material
Polypropylene
Maximum Air Flow
1000 cfm
MERV
8
Rated Air Velocity
250
Rated Initial Resistance
0.1
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items