Motion
CDLA2F63-25-E

SMC CORP OF AMERICA
CDLA2F63-25-E

CLA2 TIE ROD CYLINDER W/LOCK with 63 mm Bore Size
MI ITEM #07678434
MFR #CDLA2F63-25-E
List Price$649.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDLA2F63-25-E

CLA2 TIE ROD CYLINDER W/LOCK with 63 mm Bore Size
MI ITEM #07678434
MFR #CDLA2F63-25-E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$649.81/each for your price

Overview

Mfr description
CDLA2F63-25-E CYLINDER

Specifications

  • Country of Origin
    US
  • Bore Diameter
    63 mm
  • Series
    CLA2
  • Tube Material
    Aluminum Tube
  • Mounting Type
    Rod Flange
  • Product Type
    Tie Rod Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text