Motion
RS16BK1CL

TSUBAKI (UST)
RS16BK1CL

RS16BK1CL
MI ITEM #07679428
MFR #RS16BK1CL
Price$25.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
RS16BK1CL

RS16BK1CL
MI ITEM #07679428
MFR #RS16BK1CL

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$25.55/each

Specifications

Dimensions

  • Hole Diameter
    0.263 in
  • Pin Diameter
    0.326 in
  • Weight
    0.20 lb

Details

  • Attachment Link Type
    Bent - Two Sides
  • Chain Number & Pitch
    41 / 1/2 in
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Link Type
    Connecting
  • Material
    Carbon Steel
  • Number Of Holes
    1
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Attachment Chain Links
  • Series
    K-1
  • Standards Met
    ASME B29

Overview

Mfr description
RS16B K-1 CONN LINK SC TYPE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought