Motion
02830107
0.001" Graduation, 0-100 Dial Reading, Dial Indicator & Base Kit - 63mm Base Length x 50mm Base Width x 55mm Base Height, 2-1/4" Dial Diam
MI ITEM #07679568
MFR #02830107
Price$336.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.001" Graduation, 0-100 Dial Reading, Dial Indicator & Base Kit - 63mm Base Length x 50mm Base Width x 55mm Base Height, 2-1/4" Dial Diam
MI ITEM #07679568
MFR #02830107

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$336.60/each

Specifications

Dimensions

  • Base Height
    55.00 mm
  • Base Length
    63.00 in
  • Base Width
    50.00 mm
  • Dial Diameter
    2-1/4 in
  • Dial Reading
    0-100

Details

  • Dial Graduation
    0.001000 in
  • Includes
    Dial Indicator, Magnetic Base, 22Pc. AGD Contact Point Kit
  • Indicator Type
    Dial

Overview

Mfr description
02830107 INDICATOR/MAGNETIC BASE SET

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought