Motion
CKZT40-45P
CKZT40-45P
Mi Item #07679588
MFR #CKZT40-45P
Price$462.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CKZT40-45P
Mi Item #07679588
MFR #CKZT40-45P

Mfr description
CKZT40-45P CYLINDER CLAMP
  • Bore sizes: 40, 50, 63, 80
  • Port thread type G or NPT
  • Space saving design
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$462.70/each

Specifications

Dimensions

  • Bore Diameter
    40 mm

Details

  • Arm Opening Angles
    45 °
  • Country of Origin
    JP
  • Cylinder Style
    Clamp
  • Cylinder Suffix
    P
  • Operating Pressure Range
    116 psi, 0.3 MPa, 8 bar to 44 psi
  • Options Included
    F) Switch Type, P (P
  • Port Gender
    Female
  • Port Thread Standard
    G
  • Product Type
    Straight-Line Clamp Air Cylinders
  • Series
    CKZT
  • Special Applications
    Welding
  • Type
    Clamp
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)