Motion
S133006300

GROVE GEAR
S133006300

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 10:1 Ratio, 1.3300 in Center Distance, C-Face Quill Input, 0.5000 in Input Size, Solid Output, 0.6250 in Output Size, Double Output, 56C Frame
MI ITEM #07679928
MFR #S133006300
Price$3,766.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
S133006300

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 10:1 Ratio, 1.3300 in Center Distance, C-Face Quill Input, 0.5000 in Input Size, Solid Output, 0.6250 in Output Size, Double Output, 56C Frame
MI ITEM #07679928
MFR #S133006300

Mfr description
SS-BMQ813-10-D-56 REDUCER
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,766.87/each

Specifications

Dimensions

  • Bore Diameter
    0.6250 in, 15.88 mm
  • Case Size
    813
  • Center Distance
    1.3300 in
  • Housing Height
    4.6600 in
  • Housing Length
    3.8000 in
  • Input Size
    0.5000 in
  • Manufacturer Reducer Size
    813
  • Maximum Output RPM
    175 rpm
  • Maximum Output Torque
    263 in/lb;29.715 nm
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    10:1
  • Output Size
    0.6250 in
  • Overhung Load
    700 lbs
  • Ratio
    10:1
  • Service Factor
    1
  • Shaft Diameter
    0.6250 in, 15.88 mm
  • Weight
    17 lbs, 7.711 kg

Details

  • Case Included
    Yes
  • Finish Coating
    Stainless Steel
  • Gearbox Component Type
    Speed Reducer
  • Horsepower
    0.823 hp
  • Horsepower Rating Normal Duty
    0.823 hp
  • Housing Material
    Stainless Steel
  • Input Style
    C-Face Quill
  • Input Type
    C-Face Quill
  • Lubrication
    Factory Filled Oil
  • Manufacturer Catalog Number
    SS-BMQ813-10-D-56
  • Max Input Horsepower
    0.823 hp
  • Mounting Type
    Base
  • Output
    0.729 hp;0.544 kw
  • Output Bore Type
    Shaft
  • Output Direction
    Double
  • Output Shaft
    Shaft
  • Output Type
    Solid
  • Overhung Load Capacity
    700 lbs
  • Reduction
    Single Reduction
  • Seal Material
    Viton
  • Sealing Type
    Double Lip Seal
  • Style
    C-Face Quill
  • Torque Rating (in-lb)
    263 in-lbs;29.715 Nm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)