Motion
12661 FLAP WHEEL 83 244D 1-1/2"X1"X1/4"120 X-WEIGHT

3M
12661 FLAP WHEEL 83 244D 1-1/2"X1"X1/4"120 X-WEIGHT

3M™ Flap Wheel Type 83 244D, 1-1/2 in x 1 in x 1/4 in, 120 X-weight, 10 per case
MI ITEM #07680577
MFR #12661 FLAP WHEEL 83 244D 1-1/2"X1"X1/4"120 X-WEIGHT
List Price$15.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
12661 FLAP WHEEL 83 244D 1-1/2"X1"X1/4"120 X-WEIGHT

3M™ Flap Wheel Type 83 244D, 1-1/2 in x 1 in x 1/4 in, 120 X-weight, 10 per case
MI ITEM #07680577
MFR #12661 FLAP WHEEL 83 244D 1-1/2"X1"X1/4"120 X-WEIGHT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$15.93/each for your price

Overview

Mfr description
12661 FLAP WHEEL 83 244D
  • For industrial/occupational use only. Not for consumer sale or use.
  • General-purpose wheel for grinding, polishing, sanding and finishing
  • Aluminum oxide mineral cuts sharp, lasts long and finishes fine
  • X-weight cotton cloth backing is both durable and malleable to minimize gouging and marring
  • Offered in Type 83 (T83) or Type 84 (T84) mounting systems
  • Cloth-backed abrasive resists tearing and stands up to edges

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Manufacturer Upc Number
    00051141202891
  • UPC_NO
    00051141202891

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought