Motion
Z-ALD900-14-S1-X203

SMC CORP OF AMERICA
Z-ALD900-14-S1-X203

High Flow Air Lubricator - Polycarbonate Bowl
Mi Item #07680674
MFR #Z-ALD900-14-S1-X203
Price$2,724.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
Z-ALD900-14-S1-X203

High Flow Air Lubricator - Polycarbonate Bowl
Mi Item #07680674
MFR #Z-ALD900-14-S1-X203

Mfr description
Z-ALD900-14-S1-X203
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,724.39/each

Specifications

Dimensions

  • Overall Width
    100 mm
  • Port Size
    1-1/2 NPT
  • Weight
    3.68 lbs

Details

  • Bowl Capacity
    440 cm³
  • Bowl Material
    Polycarbonate
  • Maximum Operating Pressure
    1 MPa
  • Operating Temperature Range
    -5 to 60 °C
  • Proof Pressure
    1.5 MPa
  • Recommended Lubricants
    ISO VG32, Turbine Oil Class 1 (With No Additives)
  • Series
    ALD
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)