Motion
MFLEC2-20/8FT

MILLER BY HONEYWELL
MFLEC2-20/8FT

Miller® TurboLite™ Edge Personal Fall Limiter - 420 lbs Wt Capacity , 8 ft Long
MI ITEM #07680697
MFR #MFLEC2-20/8FT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILLER BY HONEYWELL
MFLEC2-20/8FT

Miller® TurboLite™ Edge Personal Fall Limiter - 420 lbs Wt Capacity , 8 ft Long
MI ITEM #07680697
MFR #MFLEC2-20/8FT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    8 ft

Details

  • Capacity
    420 lbs
  • Lanyard End Connection
    5K® Locking Snap Hooks
  • Line Material
    Abrasion-Resistant Webbing
  • Manufacturer Product Page
    file:///C:/Users/ic067908/Downloads/Miller%20Turbo%20Edge%20Brochure_DIGITAL.pdf
  • Manufacturer Upc Number
    612230232238

Overview

Mfr description
MFLEC2-20/8FT TURBO EDGE 2 TIE-BACK HOOK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought