Motion
GF20MD-INS
Jaw Coupling Spider - Straight Jaw
MI ITEM #07680748
MFR #GF20MD-INS
Price$40.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jaw Coupling Spider - Straight Jaw
MI ITEM #07680748
MFR #GF20MD-INS

Mfr description
GF20MD-INS GF20 MD INSERT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$40.07/each

Specifications

Dimensions

  • Coupling Size Code
    GF20
  • Outside Diameter
    2.8600 in

Details

  • Jaw Type
    Straight
  • Material
    Urethane
  • Product Type
    Jaw Coupling Spiders & Elements
  • Series
    GF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)