Overview
Mfr description
H700S-010-MR FLOW TRANSMITTERS
Specifications
- Thread StandardSAE
- Minimum Flow Rate1 gpm
- ActionDirect
- Maximum Flow Rate10 gpm
- Max Operating Temperature240 °F
- Operating MediumHydraulic Fluid
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data