Motion
SHUSTER 81-XH

SHUSTER CORP
SHUSTER 81-XH

Engineering Chain - Premiuem Series, Riveted
Mi Item #07681003
MFR #SHUSTER 81-XH
Price$17.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
SHUSTER 81-XH

Engineering Chain - Premiuem Series, Riveted
Mi Item #07681003
MFR #SHUSTER 81-XH

Mfr description
81XH ROLLER CHAIN 10 FOOT BOX
  • Special Chain
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$17.84/each

Specifications

Dimensions

  • Chain Overall Width
    2.528 in
  • Inside Width
    1.063 in
  • Link Plate Height
    1.240 in
  • Link Plate Thickness
    0.299 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.438 in
  • Roller Diameter
    0.906 in
  • Tensile Strength
    34 170 lbf

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    81 / 2.609 in
  • Number Of Links
    46 / 10 ft
  • Number Of Strands Across
    1
  • Series
    Premiuem
  • Standards Met
    ANSI / ASME / ISO 606
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)