Motion
SHUSTER 81XH-CL

SHUSTER CORP
SHUSTER 81XH-CL

Engineering Chain Link - Cottered
MI ITEM #07681006
MFR #SHUSTER 81XH-CL
Price$14.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
SHUSTER 81XH-CL

Engineering Chain Link - Cottered
MI ITEM #07681006
MFR #SHUSTER 81XH-CL

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$14.86/each

Specifications

Dimensions

  • Chain Overall Width
    2.528 in
  • Inside Width
    1.394 in
  • Link Plate Height
    1.240 in
  • Link Plate Thickness
    0.217 in
  • Pin Diameter
    0.437 in
  • Weight
    0.7

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    81 / 2.609 in
  • Link Type
    Connecting Link
  • Number Of Strands Across
    1
  • Standards Met
    ANSI / ASME / ISO 606

Overview

Mfr description
81XH CONNECTING LINKS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought