Motion
29601

VIKAN
29601

Vikan 51" Ultra Hygiene Handle - Pink
MI ITEM #07681046
MFR #29601
List Price$42.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VIKAN
29601

Vikan 51" Ultra Hygiene Handle - Pink
MI ITEM #07681046
MFR #29601

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$42.37/each for your price

Overview

Mfr description
29601 HANDLE PINK ULTRA HYGIENE 51"
  • The handle’s ergonomically designed grip has been optimized to be comfortable during use
  • Made from food grade, chemically resistant polypropylene, the material ensures that it can be safely used in a variety of environments
  • The hygienic design minimizes the risk of cross-contamination and makes it easy to clean and maintain.

Specifications

  • Handle Connection Type
    Euro (Hygienic)
  • Handle Length
    51 in
  • Handle Diameter
    1.25 in
  • Handle Material
    Polypropylene
  • Handle Color
    Pink
  • Handle Type
    Ultra Hygiene
  • FDA Approved
    Y

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought