Motion
7317BWG
Angular Contact Bearing - 85 mm Bore, 180 mm OD, 41 mm Width, Open, Without Snap Ring, 40 ° Contact Angle, C0
Mi Item #07681063
MFR #7317BWG
Price$1,443.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angular Contact Bearing - 85 mm Bore, 180 mm OD, 41 mm Width, Open, Without Snap Ring, 40 ° Contact Angle, C0
Mi Item #07681063
MFR #7317BWG

Mfr description
7317BWG N S K
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,443.95/each

Specifications

Dimensions

  • Bore Diameter  
    85 mm
  • Contact Angle
    40 °
  • Outside Diameter  
    180 mm
  • Overall Height
    41 mm
  • Overall Width  
    41 mm
  • Weight
    9.65 lbs, 4.377 kg

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    7317BWG N S K
  • Harmonization Code
    8482105028
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    029176035555
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Angular Contact Bearings
  • Series
    7300
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176035555
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)