Motion
1208RS
Combination Wrench - 1/4 in Box End Wrench Size, 1/4 in Open End Wrench Size, 4-15/16 in OAL
MI ITEM #07681076
MFR #1208RS
Your Price$38.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combination Wrench - 1/4 in Box End Wrench Size, 1/4 in Open End Wrench Size, 4-15/16 in OAL
MI ITEM #07681076
MFR #1208RS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$38.81/each(List $44.64)

Overview

Mfr description
1208RS 1/4" RTCHG COMBO WRENCH
  • Alloy steel is precision forged and heat-treated for optimum strength and durability
  • Nickel-chrome plating helps protect against corrosion and makes cleaning easy
  • SUPERCOMBO open end grooves direct wrench force away from fastener corners
  • SUPERTORQUE box opening allows application of higher torque without rounding or deforming hex fasteners points
  • No contact is made at the corners, instead wrenching forces area placed on the flat surfaces behind the points
  • Ratcheting gear features up to 80 teeth, minimizing swing arc in tight places
  • Sized for optimum comfort and balance
  • Forged and assembled in USA

Specifications

  • Box End Wrench Size
  • Open End Wrench Size
  • Overall Length
  • Box End Head Width
    21/32 in
  • Open End Head Width
    9/16 in
  • Box End Head Thickness
    1/4 in
  • Open End Head Thickness
    1/8 in
  • UPC_NO
    662459991966
  • Weight
    0.43 lbs
  • Type
    Combination Wrench
  • System of Measurement
    Imperial

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought