Motion
1218RS
Combination Wrench - 9/16 in Box End Wrench Size, 9/16 in Open End Wrench Size, 9-1/4 in OAL
Mi Item #07681082
MFR #1218RS
Price$53.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combination Wrench - 9/16 in Box End Wrench Size, 9/16 in Open End Wrench Size, 9-1/4 in OAL
Mi Item #07681082
MFR #1218RS

Mfr description
1218RS 9/16" RTCHG COMBO WRENCH
  • Alloy steel is precision forged and heat-treated for optimum strength and durability
  • Nickel-chrome plating helps protect against corrosion and makes cleaning easy
  • SUPERCOMBO open end grooves direct wrench force away from fastener corners
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$53.51/each

Specifications

Dimensions

  • Box End Head Thickness
    13/32 in
  • Box End Head Width
    1-1/16 in
  • Box End Wrench Size  
    9/16 in
  • Open End Head Thickness
    1/4 in
  • Open End Head Width
    1-7/32 in
  • Open End Wrench Size  
    9/16 in
  • Overall Length  
    9-1/4 in
  • Weight
    0.21 lbs

Details

  • System of Measurement
    Imperial
  • Type
    Combination Wrench
  • UPC_NO
    662459992116
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)