Motion
1220RS
Combination Wrenche - 5/8 in Box End Wrench Size, 5/8 in Open End Wrench Size, 10-9/32 in OAL
Mi Item #07681083
MFR #1220RS
Price$58.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combination Wrenche - 5/8 in Box End Wrench Size, 5/8 in Open End Wrench Size, 10-9/32 in OAL
Mi Item #07681083
MFR #1220RS

Mfr description
1220RS 5/8" RTCHG COMBO WRENCH
  • Alloy steel is precision forged and heat-treated for optimum strength and durability
  • Nickel-chrome plating helps protect against corrosion and makes cleaning easy
  • SUPERCOMBO open end grooves direct wrench force away from fastener corners
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$58.10/each

Specifications

Dimensions

  • Box End Head Thickness
    7/16 in, 11.11 mm
  • Box End Head Width
    1-3/16 in, 30.16 mm
  • Box End Wrench Size  
    5/8 in
  • Open End Head Thickness
    9/32 in, 7.15 mm
  • Open End Head Width
    1-11/32 in, 34.13 mm
  • Open End Wrench Size  
    5/8 in
  • Overall Length  
    10-9/32 in
  • Weight
    0.28 lbs, 127.01 g

Details

  • Drop Forged
    Yes
  • Material
    Special Alloy Steel
  • Number Of Points
    12
  • Ratcheting
    Yes
  • Set or Individual
    Individual
  • Type
    Ratcheting Combination Wrench
  • UPC_NO
    662459992130
  • Wrench Style
    Combination
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)