Overview
Mfr description
1224RS 3/4" RTCHG COMBO WRENCH
- Alloy steel is precision forged and heat-treated for optimum strength and durability
- Nickel-chrome plating helps protect against corrosion and makes cleaning easy
- SUPERCOMBO open end grooves direct wrench force away from fastener corners
- SUPERTORQUE box opening allows application of higher torque without rounding or deforming hex fasteners points
- No contact is made at the corners, instead wrenching forces area placed on the flat surfaces behind the points
- Ratcheting gear features up to 80 teeth, minimizing swing arc in tight places
- Sized for optimum comfort and balance
- Forged and assembled in USA
Specifications
- UPC_NO662459992154
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data