1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
WILLIAMS TOOLS
1210MRS
Combination Wrench—Ratcheting—Size: 10 mm, Overall Length: 179 mm
Mi Item #
07681086
MFR #
1210MRS
Price
$37.85
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Wrenches
Combination Wrenches
WILLIAMS TOOLS 1210MRS
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WILLIAMS TOOLS
1210MRS
Combination Wrench—Ratcheting—Size: 10 mm, Overall Length: 179 mm
Mi Item #
07681086
MFR #
1210MRS
Mfr description
1210MRS 10 MM RTCHG COMBO WRENCH
Alloy steel is precision forged and heat-treated for optimum strength and durability
Nickel-chrome plating helps protect against corrosion and makes cleaning easy
SUPERCOMBO open end grooves direct wrench force away from fastener corners
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$37
.85
/each
Add to Cart
Specifications
Dimensions
Head Angle
15 °
Weight
0.11 lbs
Details
Type
Combination Wrench
UPC_NO
662459991973
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items