Motion
1212MRS
Combination Wrenche - 12 mm Box End Wrench Size, 12 mm Open End Wrench Size, 206.50 mm OAL
Mi Item #07681088
MFR #1212MRS
Price$47.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combination Wrenche - 12 mm Box End Wrench Size, 12 mm Open End Wrench Size, 206.50 mm OAL
Mi Item #07681088
MFR #1212MRS

Mfr description
1212MRS 12 MM RTCHG COMBO WRENCH
  • Alloy steel is precision forged and heat-treated for optimum strength and durability
  • Nickel-chrome plating helps protect against corrosion and makes cleaning easy
  • SUPERCOMBO open end grooves direct wrench force away from fastener corners
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$47.07/each

Specifications

Dimensions

  • Box End Head Thickness
    23/64 in, 9.30 mm
  • Box End Head Width
    59/64 in, 23.50 mm
  • Box End Wrench Size  
    12 mm
  • Head Angle
    15 °
  • Offset Angle
    15
  • Open End Head Thickness
    7/32 in, 5.59 mm
  • Open End Head Width
    1-1/32 in, 26.20 mm
  • Open End Wrench Size  
    12 mm
  • Overall Length  
    206.50 mm
  • Weight
    0.1 lbs, 45.36 g

Details

  • Drop Forged
    Yes
  • Material
    Alloy Steel
  • Number Of Points
    12
  • Ratcheting
    Yes
  • Set or Individual
    Individual
  • Type
    Ratcheting Combination Wrench
  • UPC_NO
    662459992017
  • Wrench Style
    Combination
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)